
02P UMNL INTERFACE SEAL
Mfr # 794269-1
Zoro # G201044640
product price: $0.33
/eaSold in multiples of 238 for $78.54
Key Features
Type
Interface Seal
For Use With
Universal MATE-N-LOK Sealed Connectors
Max. Temp.
105°C
Color
Blue
Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794269-1
Zoro #
G201044640
UPC #
-
Country of Origin
Mexico
Details
Type
Interface Seal
For Use With
Universal MATE-N-LOK Sealed Connectors
Max. Temp.
105°C
Color
Blue
Material
Silicone Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.