
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350582-1
Zoro #
G100938897
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
For Use With
Plug Housing
Hole Center to Center
6.35 mm
Material
Nylon
Number of Contacts
2
Number of Rows
1
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.