Zoro Homepage

0.3 FPC 51P ZIF BC G/F

  • Mfr # 5-2041390-1

  • Zoro # G301043130


product price: $2.39
/ea
Sold in multiples of 150 for $358.50

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Series
FPC
Width
0.138 in
Height
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2041390-1
Zoro #
G301043130
UPC #
-
Country of Origin
China

Dimensions

Width
0.138 in
Height
0.039 in
Length
16.8 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Series
FPC
Color
Black
For Use With
Flexible Printed Circuit (FPC), Printed Circuit Board
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Contact Type
Socket
Contact Finish
Gold Plated; Gold over Nickel
Hole Center to Center
0.3 mm
Current Rating
0.2 A
Terminal Finish
Gold Plated
Number of Rows
1
Terminal Type
Surface Mount
Number of Contacts
51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.