
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87984-3
Zoro #
G000967775
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.845 mm
Contact Plating Thickness
0.762 µm
Details
Item
PCB Mount Receptacle
Color
Black
Current
5 A
Series
AMPMODU
Standards
UL E28476; CSA LR16455
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Vydyne
Connection Material
Phosphor Bronze
Hole Center to Center
3.96 mm
Contact Type
Socket
Number of Rows
1
Current Rating
5 A
Contact Finish
Gold Plated
Number of Contacts
3
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.