Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03 MODII HDR SRST B/A .100CL 5-146278-3

03 MODII HDR SRST B/A .100CL (Discontinued)

  • Mfr # 5-146278-3
  • Zoro # G800940114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146278-3
Zoro #
G800940114
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Type
Standard
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Features
With Board Standoff
Max. Temp.
105°C
Terminal Type
Surface Mount; Through Hole
Number of Contacts
3
Current Rating
3 A
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.