
03 MODIV VRT SR SFMNT 10AU W/ DOT (Discontinued)
- Mfr # 5-1977628-1
- Zoro # G000967089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1977628-1
Zoro #
G000967089
UPC #
-
Country of Origin
China
Dimensions
Height
0.265 in
Details
Item
Connector
Color
Black
Series
AMPMODU, MOD IV
Terminal Type
Surface Mount
Connector Type
Receptacle
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Connection Material
Phosphor Bronze
Number of Rows
1
Contact Type
Socket
Contact Finish
Bright Tin-Lead Plated
Number of Contacts
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.