
031-063-002=TAB 250X032 STDSMZ
Mfr # 4-1601028-2
Zoro # G900941721
product price: $0.25
/eaSold in multiples of 357 for $89.25
Key Features
Wire Type
Magnet Wire
Wire Range
Magnet Wire: 34 to 18 AWG
Overall Length
0.805 in
Connection Type
IDC Standard
Terminal Type
Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1601028-2
Zoro #
G900941721
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.805 in
Details
Wire Type
Magnet Wire
Wire Range
Magnet Wire: 34 to 18 AWG
Connection Type
IDC Standard
Terminal Type
Tab
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.