Zoro Homepage

03P .093 COMM P&S PLUG .248CL

  • Mfr # 770783-1

  • Zoro # G901039885


product price: $0.48
/ea
Sold in multiples of 450 for $216.00

Key Features

Number of Rows
1
Width
9.4 mm
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Length
20.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770783-1
Zoro #
G901039885
UPC #
-
Country of Origin
United States

Dimensions

Width
9.4 mm
Length
20.07 mm

Details

Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
For Use With
Receptacle Housing
Material
Nylon
Color
Natural
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
3
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC
Contact Type
Pin
Max. Temp.
105°C
Hole Center to Center
6.3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.