Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P CMNL HDR ASSY SHORT NATL 350541-1

03P CMNL HDR ASSY SHORT NATL (Discontinued)

  • Mfr # 350541-1
  • Zoro # G300939694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350541-1
Zoro #
G300939694
UPC #
-
Country of Origin
China

Dimensions

Width
3/8 in
Height
8.382 mm
Length
18.161 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
For Use With
Socket (Plug) Housing
Hole Center to Center
5.08 mm
Max. Temp.
105°C
Material
Nylon
Number of Contacts
3
Number of Rows
1
Contact Finish
Pre-Tin Plated
Current Rating
10 A
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.