
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350541-2
Zoro #
G200939763
UPC #
-
Country of Origin
China
Dimensions
Width
0.375 in
Height
0.33 in
Length
18.161 mm
Details
Item
Connector
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
10 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Hole Center to Center
5.08 mm
For Use With
Socket (Plug) Housing
Connector Type
Header
Terminal Type
Through Hole - Solder
Material
Nylon
Contact Type
Pin
Number of Rows
1
Number of Contacts
3
Current Rating
10 A
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.