Zoro Homepage

03P MTA100 CONN ASSY GRN

  • Mfr # 3-640443-3

  • Zoro # G300928063


product price: $0.31
/ea
Sold in multiples of 500 for $155.00

Key Features

Insulation Color
Green
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Material
Copper Alloy
Overall Length
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640443-3
Zoro #
G300928063
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.4 in

Details

Item
Connector
Insulation Color
Green
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Discrete Wire, Stranded
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Range
0.08 to 0.09 mm²
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.