Zoro Homepage

03P MTA100 CONN ASSY POL RIB

  • Mfr # 643815-3

  • Zoro # G600927964


product price: $0.17
/ea
Sold in multiples of 550 for $93.50

Key Features

Insulation Color
White
Max. Temp.
105 Degrees C
Connection Type
Locking Lance, Socket, IDC
Overall Length
7.62 mm
Terminal Type
Closed End Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643815-3
Zoro #
G600927964
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.62 mm

Details

Item
Connector
Insulation Color
White
Max. Temp.
105 Degrees C
Connection Type
Locking Lance, Socket, IDC
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Wire Range
26 AWG
Standards
CSA, UL; UL
Features
Strain Relief
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Application
Wire/Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.