
03P Mta100 Cover F/T
Mfr # 640642-3
Zoro # G405949093
product price: $0.08
/eaSold in multiples of 833 for $66.64
Key Features
Type
Dust Cover
Color
Natural
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640642-3
Zoro #
G405949093
UPC #
-
Country of Origin
China
Details
Item
Dust Cover
Type
Dust Cover
Color
Natural
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
For Use With
MTA-100 Connectors
Number of Contacts
3
Hole Center to Center
2.54 mm
Max. Temp.
85°C
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.