Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644874-3
Zoro #
G400927881
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.4 in
Pin Length (In.)
0.295 in
Details
Item
Connector
Insulation Color
Natural
Terminal Type
Straight Pin
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Max. Voltage
250V AC
Connection Type
Through Hole - Solder
Application
Signal, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.