Zoro Homepage

03P.CIS FEMALE CONN

  • Mfr # 163681-1

  • Zoro # G901040997


product price: $0.61
/ea
Sold in multiples of 450 for $274.50

Key Features

Height
7.6 mm
Color
Gray
For Use With
Header Assembly
Material
Crastin
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163681-1
Zoro #
G901040997
UPC #
-
Country of Origin
Poland

Dimensions

Height
7.6 mm

Details

Item
PCB Mount Receptacle
Color
Gray
For Use With
Header Assembly
Material
Crastin
Number of Contacts
3
Number of Rows
1
Terminal Type
Through Hole
Flammability Rating
UL 94 V-1
Connection Material
Brass
Hole Center to Center
2.5 mm
Terminal Finish
Tin-Lead
Contact Type
Socket
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.