
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-147279-4
Zoro #
G500938800
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Includes
Pick & Place Cap
Hole Center to Center
2.54 mm
Material
Liquid Crystal Polymer
Number of Contacts
4
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Finish
Tin-Lead Plated; Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.