Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040-3 UNSEALED REC CONT. S AU

  • Mfr # 316837-2

  • Zoro # G101037827


product price: $0.24
/ea
Sold in multiples of 6000 for $1,440.00

Key Features

Wire Range
0.3 to 0.85 mm²
Connection Type
Crimp
Terminal Type
Receptacle/Socket
Max. Temp.
105 Degrees C
Insulation Dia
0.043 to 0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316837-2
Zoro #
G101037827
UPC #
-
Country of Origin
Japan

Details

Wire Range
0.3 to 0.85 mm²
Connection Type
Crimp
Terminal Type
Receptacle/Socket
Max. Temp.
105 Degrees C
Insulation Dia
0.043 to 0.083 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.