Zoro Homepage

040 SERIES RECEPT.

  • Mfr # 345160-1

  • Zoro # G600946644


product price: $0.14
/ea
Sold in multiples of 5000 for $700.00

Key Features

Wire Type
Copper
Terminal Type
Receptacle/Socket
Connection Type
Crimp
Insulation Dia
0.047 to 0.079 in
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345160-1
Zoro #
G600946644
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.2 to 0.5 mm²

Details

Wire Type
Copper
Terminal Type
Receptacle/Socket
Connection Type
Crimp
Insulation Dia
0.047 to 0.079 in
Maximum Operating Temperature
125 Degrees C
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.