
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770443-1
Zoro #
G901039557
UPC #
-
Country of Origin
United States
Dimensions
Height
11.3 mm
Width
0.445 in
Length
0.8 in
Max. Insulation Dia.
0.11 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG
Details
Item
Housing
Number of Rows
2
Color
Natural
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Number of Contacts
4
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Type
Pin
Wire Type
Discrete
Hole Center to Center
3.68 mm
Max. Voltage
250V AC/DC
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.