Zoro Homepage
This item is Discontinued.
Te Connectivity 04P CMNL HDR ASSY PC 350211-1

04P CMNL HDR ASSY PC (Discontinued)

  • Mfr # 350211-1
  • Zoro # G300939311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350211-1
Zoro #
G300939311
UPC #
-
Country of Origin
China

Dimensions

Width
9.53 mm
Height
8.26 mm
Length
25.4 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Socket (Plug) Housing
Hole Center to Center
5.08 mm
Material
Nylon
Number of Rows
1
Number of Contacts
4
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-2
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.