Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P CMNL HDR ASSY R/A BLK HT 770846-1

04P CMNL HDR ASSY R/A BLK HT (Discontinued)

  • Mfr # 770846-1
  • Zoro # G500940681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770846-1
Zoro #
G500940681
UPC #
-
Country of Origin
China

Dimensions

Width
8.76 mm
Height
12.29 mm
Length
23.27 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
For Use With
Socket (Plug) Housing
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
5.08 mm
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
4
Contact Finish
Pre-Tin Plated
Number of Rows
1
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.