Zoro Homepage

04P MINIUMNL GANG WIRE SEAL DR

  • Mfr # 1586359-4

  • Zoro # G001009078


product price: $2.85
/ea
Sold in multiples of 27 for $76.95

Key Features

Material
Silicone Rubber
For Use With
Mini Universal MATE-N-LOK Sealed Connector
Color
Blue
Connector System
Wire-to-Wire
Accepts Wire Insulation Diameter Range
.05 to .083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586359-4
Zoro #
G001009078
UPC #
-
Country of Origin
United States

Dimensions

Accepts Wire Insulation Diameter Range
.05 to .083 in
Wire/Cable Size
18 to 26 AWG

Details

Material
Silicone Rubber
For Use With
Mini Universal MATE-N-LOK Sealed Connector
Color
Blue
Connector System
Wire-to-Wire
Accessory Type
Gang Wire Seal
Seal Color
Blue
Wire/Cable Type
Discrete Wire
Operating Temperature Range
-40 to 90 °C
Product Type
Accessory
Seal Material
Silicone Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.