
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644751-4
Zoro #
G600927605
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.39 in
Overall Length
0.936 in
Details
Item
Connector
Insulation Color
Natural
Max. Voltage
600V AC
Standards
UL, CSA Listed
Features
Unshrouded Header
Connection Type
Right Angle, Through Hole - Solder
Max. Temp.
221 Degrees F
Terminal Type
Pin
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.