
04P MTA156 PSTD CONN ASSY WHT
Mfr # 3-641438-4
Zoro # G400927904
product price: $1.15
/eaSold in multiples of 76 for $87.40
Key Features
Insulation Color
White
Max. Voltage
600V AC
Features
Strain Relief
Terminal Type
Pin
Standards
UL, CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641438-4
Zoro #
G400927904
UPC #
-
Country of Origin
China
Dimensions
Overall Length
19.81 mm
Details
Item
Connector Assembly
Insulation Color
White
Max. Voltage
600V AC
Features
Strain Relief
Terminal Type
Pin
Standards
UL, CSA Listed
Wire Range
24 AWG
Wire Type
Solid or Stranded, Discrete Wire
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.