Zoro Homepage
This item is Discontinued.
Te Connectivity 04P UMNL HDR ASSY BLACK 794783-1

04P UMNL HDR ASSY BLACK (Discontinued)

  • Mfr # 794783-1
  • Zoro # G600940222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794783-1
Zoro #
G600940222
UPC #
-
Country of Origin
China

Dimensions

Width
0.3 in
Height
13.97 mm
Length
26.67 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
For Use With
Cap Housing
Hole Center to Center
6.35 mm
Material
Nylon
Contact Type
Socket
Number of Contacts
4
Number of Rows
1
Contact Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.