Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05 MODII HORZ SR SFMNT SN

  • Mfr # 5147733-4

  • Zoro # G900966717


product price: $1.19
/ea
Sold in multiples of 1000 for $1,190.00

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Application
High Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5147733-4
Zoro #
G900966717
UPC #
-
Country of Origin
China

Dimensions

Height
3.48 mm

Details

Item
PCB Mount Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Contact Finish
Matte Tin Plated
Number of Rows
1
Current Rating
2 A
Contact Type
Socket
Number of Contacts
5
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.