Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 05 MTE HDR SRRA LATCH.100CL LF 5-103634-4

05 MTE HDR SRRA LATCH.100CL LF (Discontinued)

  • Mfr # 5-103634-4
  • Zoro # G900940663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103634-4
Zoro #
G900940663
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.6 in
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Max. Temp.
105°C
Material
Thermoplastic
For Use With
Receptacle Housing Assembly
Hole Center to Center
2.54 mm
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Number of Contacts
5
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.