
0.50 Series Conn 16Pos Plug Housing Assy (Discontinued)
- Mfr # 1903883-1
- Zoro # G205790062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1903883-1
Zoro #
G205790062
UPC #
-
Country of Origin
Japan
Details
Item
Signal Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
85 Degrees C
Material
PBT
Application
Signal
Max. Temp.
85°C
Number of Contacts
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.