Zoro Homepage

0.50 Series Conn 16Pos Plug Housing Assy

  • Mfr # 1903886-4

  • Zoro # G905790072


product price: $2.15
/ea
Sold in multiples of 90 for $193.50

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
85 Degrees C
Material
PBT
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903886-4
Zoro #
G905790072
UPC #
-
Country of Origin
Japan

Details

Item
Signal Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
85 Degrees C
Material
PBT
Application
Signal
Number of Contacts
16
Max. Temp.
85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.