Zoro Homepage
This item is Discontinued.
Te Connectivity 050 UNIV HDR RA 4S 30DP STD 1-102160-0

050 UNIV HDR RA 4S 30DP STD (Discontinued)

  • Mfr # 1-102160-0
  • Zoro # G400937460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102160-0
Zoro #
G400937460
UPC #
-
Country of Origin
China

Dimensions

Height
8.53 mm
Length
3.26 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Connector Type
Header
Material
Thermoplastic
Max. Temp.
105°C
Number of Contacts
50
Contact Type
Pin
Current Rating
1 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.