Zoro Homepage

055 PIN REC IS 24-20 TPPHBZ

  • Mfr # 42429-2

  • Zoro # G800952551


product price: $0.19
/ea
Sold in multiples of 2000 for $380.00

Key Features

Maximum Wire Size
20 AWG
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Regular Wire
Overall Length
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42429-2
Zoro #
G800952551
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Overall Length
0.45 in
Barrel Inside Dia.
0.055 in
Pin Length
0.218 in

Details

Item
Pin Terminal
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Regular Wire
Seam
Open Barrel
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.048 to 0.071 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.