Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .058 Dia Receptacle Lp 20-24 Gpbecu 60789-8

.058 Dia Receptacle Lp 20-24 Gpbecu (Discontinued)

  • Mfr # 60789-8
  • Zoro # G405900384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60789-8
Zoro #
G405900384
UPC #
-
Country of Origin
United States

Details

Features
Open Barrel, Wire Insulation Support
Max. Temp.
221 Degrees F
Connection Type
Crimp
Terminal Type
Receptacle
Mounting Type
Stud Mount
Wire Range
0.2 to 0.6 mm²
Application
Wire/Cable
Insulation Dia
0.045 to 0.07 in
Contact Plating Material
Gold
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.