
.058 Dia Recpt Pc R/A Lp 26-22
Mfr # 350189-2
Zoro # G905900228
product price: $1.15
/eaSold in multiples of 95 for $109.25
Key Features
Connection Type
Crimp
Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Application
Wire/Cable
Contact Plating Material
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350189-2
Zoro #
G905900228
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
0.12 to 0.4 mm²
Details
Connection Type
Crimp
Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Application
Wire/Cable
Contact Plating Material
Gold
Mounting Type
Stud Mount
Terminal Orientation
Right Angle, 90 °
Insulation Dia
0.035 to 0.065 in
Maximum Operating Temperature
221 Degrees F
Item
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.