Zoro Homepage

058 Pc Pin Rec 26-22 010Gpbecu

  • Mfr # 61513-1

  • Zoro # G605975090


product price: $0.50
/ea
Sold in multiples of 300 for $150.00

Key Features

Connection Type
Crimp
Features
Wire Insulation Support
Terminal Type
Flag
Application
Wire/Cable
Contact Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61513-1
Zoro #
G605975090
UPC #
-
Country of Origin
United States

Details

Item
Receptacle
Connection Type
Crimp
Features
Wire Insulation Support
Terminal Type
Flag
Application
Wire/Cable
Contact Plating Material
Gold
Terminal Orientation
90 °
Mounting Type
Stud Mount
Insulation Dia
0.035 to 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.