Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 058 Pin Rec Is 18-22 010Tpbecu 640259-1

058 Pin Rec Is 18-22 010Tpbecu (Discontinued)

  • Mfr # 640259-1
  • Zoro # G505900406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640259-1
Zoro #
G505900406
UPC #
-
Country of Origin
United States

Details

Max. Temp.
221 Degrees F
Connection Type
Crimp
Terminal Type
Receptacle
Wire Range
22 to 17 AWG
Application
Wire/Cable
Mounting Type
Stud Mount
Terminal Orientation
Straight
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.