Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 22 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 60983-2

  • Zoro # G600952553


product price: $0.21
/ea
Sold in multiples of 1000 for $210.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60983-2
Zoro #
G600952553
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Application
Wire/Cable
Contact Plating Material
Pre-Tin
Insulation Dia
0.035 to 0.065 in
Terminal Orientation
Straight
Mounting Type
Stud Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.