Zoro Homepage
This item is Discontinued.
Te Connectivity 0.5MM FPH BTB  4H/24POS/15U/TR/WB 1-2199070-4

0.5MM FPH BTB 4H/24POS/15U/TR/WB (Discontinued)

  • Mfr # 1-2199070-4
  • Zoro # G301040740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2199070-4
Zoro #
G301040740
UPC #
-
Country of Origin
China

Dimensions

Height
3.6 mm
Contact Plating Thickness
0.38 µm

Details

Item
Hermaphroditic Connector
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal; High Temperature
Series
Fine Stack
Features
With Boss
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Contact Type
Hermaphroditic
Flammability Rating
UL 94 V-0
Hole Center to Center
0.5 mm
Number of Contacts
24
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.