
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-480390-1
Zoro #
G101009497
UPC #
-
Country of Origin
China
Details
Item
Connector
Type
Plug
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
For Use With
Pin (Cap) Housing
Material
Nylon
Features
Circuit Identification Feature
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
4.95 mm
Number of Contacts
5
Contact Type
Socket
Number of Rows
1
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.