Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P MTA156 CONN ASSY 18AWG LF

  • Mfr # 3-641222-5

  • Zoro # G600928565


product price: $2.25
/ea
Sold in multiples of 40 for $90.00

Key Features

Insulation Color
Orange
Max. Temp.
221 Degrees F
Wire Range
0.8 to 0.9 mm²
Terminal Type
Closed End Receptacle
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641222-5
Zoro #
G600928565
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.936 in

Details

Item
Connector
Insulation Color
Orange
Max. Temp.
221 Degrees F
Wire Range
0.8 to 0.9 mm²
Terminal Type
Closed End Receptacle
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Standards
UL, CSA Listed
Application
Power, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.