Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P MTA156 CONN ASSY 26AWG BLU

  • Mfr # 3-640430-5

  • Zoro # G600928503


product price: $0.46
/ea
Sold in multiples of 167 for $76.82

Key Features

Insulation Color
Blue
Standards
UL, CSA Listed
Features
Strain Relief
Connection Material
Copper Alloy
Overall Length
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640430-5
Zoro #
G600928503
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.78 in

Details

Item
Connector Assembly
Insulation Color
Blue
Standards
UL, CSA Listed
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
26 AWG
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Voltage
600V AC
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.