Zoro Homepage

05P MTA156 CONN ASSY 26AWG LF

  • Mfr # 3-643821-5

  • Zoro # G900928715


product price: $0.46
/ea
Sold in multiples of 167 for $76.82

Key Features

Insulation Color
Blue
Terminal Type
Closed End Receptacle
Features
Strain Relief
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643821-5
Zoro #
G900928715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.092 in

Details

Item
Connector
Insulation Color
Blue
Terminal Type
Closed End Receptacle
Features
Strain Relief
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Wire Range
0.12 to 0.15 mm²
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.