Zoro Homepage
This item is Discontinued.
Te Connectivity 05P UMNL HDR ASSY R/A 94VO LF 3-643232-0

05P UMNL HDR ASSY R/A 94VO LF (Discontinued)

  • Mfr # 3-643232-0
  • Zoro # G000939222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643232-0
Zoro #
G000939222
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.35 mm
Max. Temp.
105°C
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Material
Nylon
Number of Contacts
5
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.