
05P.CIS FEMALE CONN
Mfr # 163680-3
Zoro # G001041177
product price: $0.45
/eaSold in multiples of 185 for $83.25
Key Features
Height
7.6 mm
For Use With
Header Assembly
Material
Crastin
Color
Gray
Terminal Finish
Tin-Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163680-3
Zoro #
G001041177
UPC #
-
Country of Origin
Poland
Dimensions
Height
7.6 mm
Details
Item
PCB Mount Receptacle
For Use With
Header Assembly
Material
Crastin
Color
Gray
Terminal Finish
Tin-Lead
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Number of Contacts
5
Connection Material
Brass
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
Contact Type
Socket
Flammability Rating
UL 94 V-1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.