
06 MODI BDMNT RCPT SR .156CL
Mfr # 87982-6
Zoro # G701039726
product price: $7.49
/eaSold in multiples of 42 for $314.58
Key Features
Max. Temp.
105°C
Series
AMPMODU
Height
7.62 mm
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87982-6
Zoro #
G701039726
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.62 mm
Contact Plating Thickness
0.762 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU
Color
Black
Material
Nylon
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Number of Rows
1
Hole Center to Center
3.96 mm
Number of Contacts
6
Current Rating
5 A
Flammability Rating
UL 94 V-2
Terminal Finish
Gold Flash
Contact Finish
Gold Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.