Zoro Homepage
This item is Discontinued.
Te Connectivity 06 MODIV HSG SR MRKD .100CL 1-87499-1

06 MODIV HSG SR MRKD .100CL (Discontinued)

  • Mfr # 1-87499-1
  • Zoro # G900955230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87499-1
Zoro #
G900955230
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.55 mm
Length
15.37 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Features
Stamped
Standards
UL E28476; CSA LR7189
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Crimp
Contact Type
Socket
Max. Voltage
250V AC
Number of Contacts
6
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Current Rating
3 A
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.