Zoro Homepage
This item is Discontinued.
Te Connectivity 06 MTE HDR SRST LATCH .100CL 103735-5

06 MTE HDR SRST LATCH .100CL (Discontinued)

  • Mfr # 103735-5
  • Zoro # G100937609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103735-5
Zoro #
G100937609
UPC #
-
Country of Origin
China

Dimensions

Height
13.59 mm
Length
0.7 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Features
Shrouded
Connection Material
Brass
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Number of Contacts
6
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin-Lead Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.