Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 MTE PANEL MOUNT SR

  • Mfr # 103682-5

  • Zoro # G001009092


product price: $2.15
/ea
Sold in multiples of 44 for $94.60

Key Features

Type
Shroud
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103682-5
Zoro #
G001009092
UPC #
-
Country of Origin
Mexico

Details

Item
Shroud
Type
Shroud
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
For Use With
MTE Pin Assemblies
Hole Center to Center
2.54 mm
Number of Contacts
6
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.