Zoro Homepage

060 RCPT SYSTEM 50 30 DPLX

  • Mfr # 1-111196-2

  • Zoro # G001040392


product price: $18.19
/ea
Sold in multiples of 9 for $163.71

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Height
12.32 mm
Material
Thermoplastic
Length
44.704 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111196-2
Zoro #
G001040392
UPC #
-
Country of Origin
China

Dimensions

Height
12.32 mm
Length
44.704 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Material
Thermoplastic
Color
Black
For Use With
Post Header Assembly
Current Rating
0.5 A
Connector Terminates To
Wire & Cable
Number of Contacts
60
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Type
Receptacle
Number of Rows
2
Terminal Finish
Bright

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.