Zoro Homepage

060 VT RC BD BD 30AU 95ST

  • Mfr # 5536279-2

  • Zoro # G301042393


product price: $22.69
/ea
Sold in multiples of 4 for $90.76

Key Features

Max. Temp.
125°C
Application
Signal
Height
8.11 mm
Material
Matte
Current Rating
10.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536279-2
Zoro #
G301042393
UPC #
-
Country of Origin
United States

Dimensions

Height
8.11 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Material
Matte
Current Rating
10.5 A
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Flame Retardant
Yes
Number of Contacts
60
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.