Zoro Homepage

0.64 RCPT SEALED TIN STRIP

  • Mfr # 1612290-1

  • Zoro # G301009266


product price: $0.11
/ea
Sold in multiples of 7500 for $825.00

Key Features

Wire Type
Copper
Terminal Type
Receptacle
Connection Type
Crimp
Insulation Dia
1.1 to 1.4 mm
Maximum Operating Temperature
284 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612290-1
Zoro #
G301009266
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
0.3 to 0.5 mm²

Details

Wire Type
Copper
Terminal Type
Receptacle
Connection Type
Crimp
Insulation Dia
1.1 to 1.4 mm
Maximum Operating Temperature
284 Degrees F
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.